- 90° Female JIC Swivel Elbow Fitting for 3/4" ID Hose
- 1" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Compatible Hose | AR16SC, GR16, GR16SC, AR17, GR17, G4SP |
| Threads per Inch | 12 |
| Tube O.D. | 1 in |
| Overall Length | 3.66 in |
| Thread Pitch | N/A |
| Rigid/Swivel | Swivel |
| Origin | Hose to Tube Ftg |
| Fitting Type | 90° Female JIC Swivel Elbow |
| Hose Cut-Off Factor | 2.11 in |
| Material | Steel |
| Thread Size | 1 5/16 |
| Hose I.D. | 3/4 in |
| Series | Uni-Crimp™ Stem |
| Hex Size | 1 1/2 in |
| Weight | 0.64 LB |
| EAN or UPC | 37256375804 |

