- JIC Female Swivel Fitting for 2" ID Hose
- 2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Rigid/Swivel | Swivel |
| Hose Cut-Off Factor | 1.93 in |
| Threads per Inch | 12 |
| Hose I.D. | 2 in |
| Thread Pitch | N/A |
| Tube O.D. | 2 in |
| Material | Steel |
| Origin | Hose to Tube Ftg |
| Series | Uni-Crimp™ Stem |
| Thread Size | 2 1/2 |
| Compatible Hose | GR4 |
| Fitting Type | JIC Female Swivel |
| Overall Length | 5.71 in |
| Hex Size | 2 5/8 in, 70 mm |
| Weight | 1.874 LB |
| EAN or UPC | 37256375514 |

