- JIC Female Swivel Fitting for 3/4" ID Hose
- 7/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Uni-Crimp™ Stem |
| Hose Cut-Off Factor | 1.22 in |
| Compatible Hose | AR16SC, GR16, GR16SC, AR17, GR17, G4SP, GR3, GR4 |
| Hex Size | 1 1/4 in, 1 7/16 in |
| Fitting Type | JIC Female Swivel |
| Threads per Inch | 12 |
| Overall Length | 3.35 in |
| Tube O.D. | 7/8 in |
| Rigid/Swivel | Swivel |
| Material | Steel |
| Thread Size | 1 3/16 |
| Origin | Hose to Tube Ftg |
| Hose I.D. | 3/4 in |
| Thread Pitch | N/A |
| Weight | 0.349 LB |
| EAN or UPC | 37256375446 |

