- JIC Female Swivel Fitting for 3/4" ID Hose
- 5/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Uni-Crimp™ Stem |
| Hose Cut-Off Factor | 1.15 in |
| Fitting Type | JIC Female Swivel |
| Hose I.D. | 3/4 in |
| Threads per Inch | 14 |
| Compatible Hose | AR16SC, GR16, GR16SC, AR17, GR17, G4SP, GR3, GR4 |
| Rigid/Swivel | Swivel |
| Hex Size | 1 1/16 in, 1 1/4 in |
| Material | Steel |
| Thread Pitch | N/A |
| Origin | Hose to Tube Ftg |
| Overall Length | 3.21 in |
| Tube O.D. | 5/8 in |
| Thread Size | 7/8 |
| Weight | 0.274 LB |
| EAN or UPC | 37256375422 |

