- JIC Female Swivel Fitting for 5/8" ID Hose
- 5/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Compatible Hose | AR17, GR17, G4SP, GR6, HR6 |
| Thread Size | 7/8 |
| Overall Length | 3.07 in |
| Origin | Hose to Tube Ftg |
| Hex Size | 1 in, 1 1/16 in |
| Material | Steel |
| Hose Cut-Off Factor | 1.2 in |
| Series | Uni-Crimp™ Stem |
| Fitting Type | JIC Female Swivel |
| Thread Pitch | N/A |
| Rigid/Swivel | Swivel |
| Tube O.D. | 5/8 in |
| Hose I.D. | 5/8 in |
| Threads per Inch | 14 |
| Weight | 0.274 LB |
| EAN or UPC | 37256375408 |

