- JIC Female Swivel Fitting for 1/2" ID Hose
- 3/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose I.D. | 1/2 in |
| Hose Cut-Off Factor | 0.91 in |
| Hex Size | 13/16 in |
| Fitting Type | JIC Female Swivel |
| Rigid/Swivel | Swivel |
| Overall Length | 2.54 in |
| Origin | Hose to Tube Ftg |
| Thread Size | 9/16 |
| Tube O.D. | 3/8 in |
| Thread Pitch | N/A |
| Series | Uni-Crimp™ Stem |
| Threads per Inch | 18 |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Material | Steel |
| Weight | 0.153 LB |
| EAN or UPC | 37256375354 |

