- JIC Female Swivel Fitting for 5/16" ID Hose
- 5/16" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Tube O.D. | 5/16 in |
| Material | Steel |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Overall Length | 2.19 in |
| Series | Uni-Crimp™ Stem |
| Fitting Type | JIC Female Swivel |
| Hose Cut-Off Factor | 0.84 in |
| Thread Size | 1/2 |
| Rigid/Swivel | Swivel |
| Hose I.D. | 5/16 in |
| Origin | Hose to Tube Ftg |
| Threads per Inch | 20 |
| Thread Pitch | N/A |
| Hex Size | 9/16 in, 11/16 in |
| Weight | 0.073 LB |
| EAN or UPC | 37256375309 |

