features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Flange Thickness | N/A |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Fitting Type | Elbow, 60° |
| Material | Steel |
| Origin | Hose to Split Flange Ftg |
| Hose I.D. | 1 1/4 in |
| Series | Uni-Crimp™ Stem |
| Flange Type | Code 61 |
| Weight | 1.539 LB |
| EAN or UPC | 37256375095 |

