features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Uni-Crimp™ Stem |
| Fitting Type | Elbow, 22 1/2° |
| Flange Thickness | N/A |
| Origin | Hose to Split Flange Ftg |
| Hose I.D. | 1 in |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Material | Steel |
| Flange Type | Code 61 |
| Weight | 0.882 LB |
| EAN or UPC | 37256374807 |

