- Female Swivel DIN Universal Seat I. Rh. (Light) Fitting for 3/8" ID Hose
- 18 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Overall Length | 2.1 in |
| Hose I.D. | 3/8 in |
| Material | Steel |
| Compatible Hose | AR17, GR17, G4SP, GR3 |
| Rigid/Swivel | Swivel |
| Hex Size | 22 mm |
| Fitting Type | Female Swivel DIN Universal Seat I. Rh. (Light) |
| Origin | Hose to Tube Ftg |
| Hose Cut-Off Factor | 1 in |
| Thread Size | M18 |
| Thread Pitch | 1.5 mm |
| Tube O.D. | 18.000 mm |
| Series | Uni-Crimp™ Stem |
| Weight | 0.117 LB |
| EAN or UPC | 37256374135 |

