- Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) Fitting for 3/4" ID Hose
- 36 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Thread Size | M36 |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR4 |
| Origin | Hose to Tube Ftg |
| Overall Length | 3.39 in |
| Tube O.D. | 36.000 mm |
| Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
| Rigid/Swivel | Swivel |
| Series | Uni-Crimp™ Stem |
| Hose Cut-Off Factor | 1.58 in |
| Hose I.D. | 3/4 in |
| Material | Steel |
| Thread Pitch | 2 mm |
| Hex Size | 46 mm |
| Weight | 0.75 LB |
| EAN or UPC | 37256373879 |

