- Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) Fitting for 1/4" ID Hose
- 16 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
| Rigid/Swivel | Swivel |
| Series | Uni-Crimp™ Stem |
| Material | Steel |
| Tube O.D. | 16.000 mm |
| Hex Size | 19 mm |
| Overall Length | 2.17 in |
| Hose I.D. | 1/4 in |
| Origin | Hose to Tube Ftg |
| Hose Cut-Off Factor | 1.09 in |
| Compatible Hose | AR17, GR17, G4SP, GR3 |
| Thread Size | M16 |
| Thread Pitch | 1.5 mm |
| Weight | 0.08 LB |
| EAN or UPC | 37256373817 |

