- British Standard Tapered Male Pipe (BSPT) Rigid Fitting for 1/4" ID Hose
- 1/4" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Overall Length | 2.01 in |
| Threads per Inch | 18 |
| Fitting Type | British Standard Tapered Male Pipe (BSPT) Rigid |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR4 |
| Thread Size | 1/4 |
| Origin | Hose to Pipe Ftg |
| Series | Uni-Crimp™ Stem |
| Hex Size | 11/16 in |
| Material | Steel |
| Hose I.D. | 1/4 in |
| Hose Cut-Off Factor | 1.04 in |
| Weight | 0.062 LB |
| EAN or UPC | 37256373763 |

