- British Standard 60° (BSPP) Cone Male Pipe Rigid Fitting for 1/2" ID Hose
- 3/8" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Pipe Ftg |
| Series | Uni-Crimp™ Stem |
| Thread Size | 3/8 |
| Overall Length | 2.37 in |
| Material | Steel |
| Threads per Inch | 18 |
| Hex Size | 7/8 in |
| Fitting Type | British Standard (BSPP) 60° Cone Male Pipe Rigid |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR4 |
| Hose Cut-Off Factor | 1.13 in |
| Hose I.D. | 1/2 in |
| Weight | 0.142 LB |
| EAN or UPC | 37256373718 |

