- British Standard (BSPP) 60° Cone Female Pipe Swivel 90° Elbow Fitting for 3/8" ID Hose
- 3/8" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Threads per Inch | 14 |
| Overall Length | 2.35 in |
| Material | Steel |
| Series | Uni-Crimp™ Stem |
| Rigid/Swivel | Swivel |
| Origin | Hose to Pipe Ftg |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR4 |
| Hose Cut-Off Factor | 1.3 in |
| Hose I.D. | 3/8 in |
| Hex Size | 1 1/16 in |
| Fitting Type | 90° British Standard (BSPP) 60° Cone Female Pipe Swivel Elbow |
| Thread Size | 1/2 |
| Weight | 0.212 LB |
| EAN or UPC | 37256373633 |

