- British Standard (BSPP) 60° Cone Female Pipe Swivel Fitting for 1/2" ID Hose
- 1/2" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hex Size | 1 1/16 in |
| Hose Cut-Off Factor | 0.99 in |
| Rigid/Swivel | Swivel |
| Overall Length | 2.48 in |
| Hose I.D. | 1/2 in |
| Thread Size | 1/2 |
| Origin | Hose to Pipe Ftg |
| Material | Steel |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR4 |
| Series | Uni-Crimp™ Stem |
| Threads per Inch | 14 |
| Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
| Weight | 0.195 LB |
| EAN or UPC | 37256373503 |

