- British Standard (BSPP) 60° Cone Female Pipe Swivel Fitting for 3/8" ID Hose
- 1/2" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Thread Size | 1/2 |
| Material | Steel |
| Hose Cut-Off Factor | 0.96 in |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR4 |
| Threads per Inch | 14 |
| Origin | Hose to Pipe Ftg |
| Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
| Rigid/Swivel | Swivel |
| Hex Size | 1 1/16 in |
| Hose I.D. | 3/8 in |
| Series | Uni-Crimp™ Stem |
| Overall Length | 2.26 in |
| Weight | 0.177 LB |
| EAN or UPC | 37256373497 |

