- 35.43 in Outside Length
- 0.394 in Cross Section Width
- 0.394 in Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Color | White |
| Tooth Profile | Trapezoidal |
| Material | Polyurethane |
| Outside Length | 35.43 in |
| Pitch | 0.394 in |
| Oil Resistance | Yes |
| Reinforcement | Steel |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Weight | 0.001 LB |

