Skip to content Skip to navigation menu
ContinentalU500T5/400

U500T5/400

Elatech Synchronous Belt
Item #105624141
  • 15.75 in Outside Length
  • 19.685 in Cross Section Width
  • 0.197 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
ContinentalU500T5/400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15.75 in Outside Length
  • 19.685 in Cross Section Width
  • 0.197 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Material Polyurethane
Oil Resistance Yes
Reinforcement Steel
Pitch 0.197 in
Inch/Metric Inch
Color White
Tooth Profile Trapezoidal
Outside Length 15 3/4 in
No. of Ribs 1
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison