Skip to content Skip to navigation menu
Elatech Synchronous Belt

U1100T5/10

Elatech Synchronous Belt
Item #101971664
  • 43.31 in Outside Length
  • 0.394 in Cross Section Width
  • 0.197 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 43.31 in Outside Length
  • 0.394 in Cross Section Width
  • 0.197 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Material Polyurethane
Color White
Outside Length 43.31 in
No. of Ribs 1
Inch/Metric Inch
Pitch 0.197 in
Oil Resistance Yes
Reinforcement Steel
Tooth Profile Trapezoidal
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison