| Working Pressure [Max] | 2,000 psi |
| Burst Pressure [Min] | 8000 psi |
| Hose Reinforcement | Synthetic Fiber |
| Bend Radius [Max] | 3 in |
| Hose I.D. | 1/2 in |
| Inner Tube Material | Nylon |
| Color | Black |
| Reinforcement | Synthetic Fibers |
| Tube Material | Nylon |
| Cover Material | Urethane Pin-Pricked |
| Hose OD | 0.82 in |
| Hose Length | 250 ft |
| Weight | 0.282 LB |
| EAN or UPC | 37256362651 |

