| Hose OD | 0.67 in |
| Color | Black |
| Hose Length | 250 ft |
| Working Pressure [Max] | 2,250 psi |
| Hose Reinforcement | Synthetic Fiber |
| Inner Tube Material | Nylon |
| Hose I.D. | 3/8 in |
| Cover Material | Urethane Pin-Pricked |
| Bend Radius [Max] | 2 in |
| Burst Pressure [Min] | 9000 psi |
| Weight | 0.19 LB |
| EAN or UPC | 37256362644 |

