- 6050 Bushing Series
- 5.438 in Bore Size
| Bushing Key Seat | Standard |
| Bore Range [Min] | 3 in |
| Bore Range [Max] | 6 in |
| Bore Size | 5.438 in |
| Bushing Series | 6050 |
| Weight | 52.0 LB |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 3 in |
| Bore Range [Max] | 6 in |
| Bore Size | 5.438 in |
| Bushing Series | 6050 |
| Weight | 52.0 LB |