- 5050 Bushing Series
- 3.875 in Bore Size
| Bore Range [Max] | 5 in |
| Bore Size | 3.875 in |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 2.438 in |
| Bushing Series | 5050 |
| Weight | 29.0 LB |
| Bore Range [Max] | 5 in |
| Bore Size | 3.875 in |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 2.438 in |
| Bushing Series | 5050 |
| Weight | 29.0 LB |