- 5050 Bushing Series
- 3.625 in Bore Size
| Bushing Series | 5050 |
| Bushing Key Seat | Standard |
| Bore Range [Max] | 5 in |
| Bore Size | 3.625 in |
| Bore Range [Min] | 2.438 in |
| Weight | 31.1 LB |
| Bushing Series | 5050 |
| Bushing Key Seat | Standard |
| Bore Range [Max] | 5 in |
| Bore Size | 3.625 in |
| Bore Range [Min] | 2.438 in |
| Weight | 31.1 LB |