
- 5050 Bushing Series
- 3.938 in Bore Size
Bore Size | 3.938 in |
Bore Range [Max] | 5 in |
Bore Range [Min] | 2.438 in |
Bushing Series | 5050 |
Bushing Key Seat | Standard |
Weight | 28.7 LB |

Bore Size | 3.938 in |
Bore Range [Max] | 5 in |
Bore Range [Min] | 2.438 in |
Bushing Series | 5050 |
Bushing Key Seat | Standard |
Weight | 28.7 LB |