
- 4545 Bushing Series
- 4.375 in Bore Size
Bore Size | 4.375 in |
Bore Range [Min] | 1.938 in |
Bushing Key Seat | Shallow |
Bore Range [Max] | 4.938 in |
Bushing Series | 4545 |
Weight | 16.8 LB |

Bore Size | 4.375 in |
Bore Range [Min] | 1.938 in |
Bushing Key Seat | Shallow |
Bore Range [Max] | 4.938 in |
Bushing Series | 4545 |
Weight | 16.8 LB |