- 4545 Bushing Series
- 4.5 in Bore Size
| Bushing Series | 4545 |
| Bore Size | 4.5 in |
| Bore Range [Max] | 4.938 in |
| Bushing Key Seat | Shallow |
| Bore Range [Min] | 1.938 in |
| Weight | 15.1 LB |
| Bushing Series | 4545 |
| Bore Size | 4.5 in |
| Bore Range [Max] | 4.938 in |
| Bushing Key Seat | Shallow |
| Bore Range [Min] | 1.938 in |
| Weight | 15.1 LB |