- 4545 Bushing Series
- 3.375 in Bore Size
| Bushing Series | 4545 |
| Bore Range [Max] | 4.938 in |
| Bore Range [Min] | 1.938 in |
| Bore Size | 3.375 in |
| Bushing Key Seat | Standard |
| Weight | 22.4 LB |
| Bushing Series | 4545 |
| Bore Range [Max] | 4.938 in |
| Bore Range [Min] | 1.938 in |
| Bore Size | 3.375 in |
| Bushing Key Seat | Standard |
| Weight | 22.4 LB |