
- 4545 Bushing Series
- 3.25 in Bore Size
Bore Range [Min] | 1.938 in |
Bore Size | 3.25 in |
Bushing Series | 4545 |
Bore Range [Max] | 4.938 in |
Bushing Key Seat | Standard |
Weight | 23.1 LB |

Bore Range [Min] | 1.938 in |
Bore Size | 3.25 in |
Bushing Series | 4545 |
Bore Range [Max] | 4.938 in |
Bushing Key Seat | Standard |
Weight | 23.1 LB |