- 4545 Bushing Series
- 3 in Bore Size
| Bushing Key Seat | Standard |
| Bushing Series | 4545 |
| Bore Size | 3 in |
| Bore Range [Max] | 4.938 in |
| Bore Range [Min] | 1.938 in |
| Weight | 24.0 LB |
| Bushing Key Seat | Standard |
| Bushing Series | 4545 |
| Bore Size | 3 in |
| Bore Range [Max] | 4.938 in |
| Bore Range [Min] | 1.938 in |
| Weight | 24.0 LB |