- 4040 Bushing Series
- 3.688 in Bore Size
| Bushing Key Seat | Shallow |
| Bushing Series | 4040 |
| Bore Range [Min] | 1.438 in |
| Bore Size | 3.688 in |
| Bore Range [Max] | 4.438 in |
| Weight | 13.2 LB |
| Bushing Key Seat | Shallow |
| Bushing Series | 4040 |
| Bore Range [Min] | 1.438 in |
| Bore Size | 3.688 in |
| Bore Range [Max] | 4.438 in |
| Weight | 13.2 LB |