- 4040 Bushing Series
- 2.5 in Bore Size
| Bore Size | 2.5 in |
| Bushing Key Seat | Standard |
| Bore Range [Max] | 4.438 in |
| Bushing Series | 4040 |
| Bore Range [Min] | 1.438 in |
| Weight | 18.8 LB |
| Bore Size | 2.5 in |
| Bushing Key Seat | Standard |
| Bore Range [Max] | 4.438 in |
| Bushing Series | 4040 |
| Bore Range [Min] | 1.438 in |
| Weight | 18.8 LB |