- 3535 Bushing Series
- 3.313 in Bore Size
| Bushing Key Seat | Shallow |
| Bushing Series | 3535 |
| Bore Range [Max] | 3.938 in |
| Bore Size | 3.313 in |
| Bore Range [Min] | 1.188 in |
| Weight | 8.6 LB |
| Bushing Key Seat | Shallow |
| Bushing Series | 3535 |
| Bore Range [Max] | 3.938 in |
| Bore Size | 3.313 in |
| Bore Range [Min] | 1.188 in |
| Weight | 8.6 LB |