- 3535 Bushing Series
- 2.125 in Bore Size
| Bushing Series | 3535 |
| Bore Size | 2.125 in |
| Bore Range [Min] | 1.188 in |
| Bore Range [Max] | 3.938 in |
| Bushing Key Seat | Standard |
| Weight | 12.6 LB |
| Bushing Series | 3535 |
| Bore Size | 2.125 in |
| Bore Range [Min] | 1.188 in |
| Bore Range [Max] | 3.938 in |
| Bushing Key Seat | Standard |
| Weight | 12.6 LB |