
- 3535 Bushing Series
- 1.625 in Bore Size
Bushing Key Seat | Standard |
Bushing Series | 3535 |
Bore Range [Min] | 1.188 in |
Bore Range [Max] | 3.938 in |
Bore Size | 1.625 in |
Weight | 13.9 LB |

Bushing Key Seat | Standard |
Bushing Series | 3535 |
Bore Range [Min] | 1.188 in |
Bore Range [Max] | 3.938 in |
Bore Size | 1.625 in |
Weight | 13.9 LB |