- 3020 Bushing Series
- 1.938 in Bore Size
| Bore Size | 1.938 in |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 3.25 in |
| Bushing Series | 3020 |
| Weight | 5.3 LB |
| Bore Size | 1.938 in |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 3.25 in |
| Bushing Series | 3020 |
| Weight | 5.3 LB |