- 2525 Bushing Series
- 2.5 in Bore Size
| Bore Range [Min] | 0.75 in |
| Bushing Series | 2525 |
| Bore Size | 2.5 in |
| Bushing Key Seat | Shallow |
| Bore Range [Max] | 2.5 in |
| Weight | 1.7 LB |
| Bore Range [Min] | 0.75 in |
| Bushing Series | 2525 |
| Bore Size | 2.5 in |
| Bushing Key Seat | Shallow |
| Bore Range [Max] | 2.5 in |
| Weight | 1.7 LB |