Skip to content Skip to navigation menu
Taperlock Bushing

TL2525 X 1-7/8

Taperlock Bushing
Item #113411844
  • 2525 Bushing Series
  • 1.875 in Bore Size
Taperlock Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2525 Bushing Series
  • 1.875 in Bore Size
Bore Range [Min] 0.75 in
Bushing Series 2525
Bore Size 1.875 in
Bushing Key Seat Standard
Bore Range [Max] 2.5 in
Weight 3.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison