- 2517 Bushing Series
- 1.75 in Bore Size
| Bore Range [Min] | 0.5 in |
| Bushing Series | 2517 |
| Bore Size | 1.75 in |
| Bore Range [Max] | 2.688 in |
| Bushing Key Seat | Standard |
| Weight | 2.7 LB |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 2517 |
| Bore Size | 1.75 in |
| Bore Range [Max] | 2.688 in |
| Bushing Key Seat | Standard |
| Weight | 2.7 LB |