Skip to content Skip to navigation menu
Taperlock Bushing

TL2012 X 1-9/16

Taperlock Bushing
Item #113411802
  • 2012 Bushing Series
  • 1.563 in Bore Size
Taperlock Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2012 Bushing Series
  • 1.563 in Bore Size
Bore Range [Min] 0.5 in
Bushing Key Seat Standard
Bore Range [Max] 2.125 in
Bushing Series 2012
Bore Size 1.563 in
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison