- 2012 Bushing Series
- 1.875 in Bore Size
| Bore Size | 1.875 in |
| Bushing Series | 2012 |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.125 in |
| Weight | 0.9 LB |
| Bore Size | 1.875 in |
| Bushing Series | 2012 |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.125 in |
| Weight | 0.9 LB |