- 1615 Bushing Series
- 0.563 in Bore Size
| Bore Range [Max] | 1.688 in |
| Bushing Series | 1615 |
| Bore Size | 0.563 in |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.5 in |
| Weight | 1.3 LB |
| Bore Range [Max] | 1.688 in |
| Bushing Series | 1615 |
| Bore Size | 0.563 in |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.5 in |
| Weight | 1.3 LB |