- 1215 Bushing Series
- 1.25 in Bore Size
| Bore Size | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Bushing Key Seat | Standard |
| Bushing Series | 1215 |
| Bore Range [Max] | 1.25 in |
| Weight | 0.5 LB |
| Bore Size | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Bushing Key Seat | Standard |
| Bushing Series | 1215 |
| Bore Range [Max] | 1.25 in |
| Weight | 0.5 LB |