- 1210 Bushing Series
- 1 in Bore Size
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.5 in |
| Bore Size | 1 in |
| Bore Range [Max] | 1.25 in |
| Bushing Series | 1210 |
| Weight | 0.5 LB |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.5 in |
| Bore Size | 1 in |
| Bore Range [Max] | 1.25 in |
| Bushing Series | 1210 |
| Weight | 0.5 LB |