- 1108 Bushing Series
- 0.875 in Bore Size
| Bore Range [Max] | 1.125 in |
| Bore Size | 0.875 in |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1108 |
| Weight | 0.2 LB |
| EAN or UPC | 37256076022 |
| Bore Range [Max] | 1.125 in |
| Bore Size | 0.875 in |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1108 |
| Weight | 0.2 LB |
| EAN or UPC | 37256076022 |