- 1008 Bushing Series
- 0.625 in Bore Size
| Bore Range [Min] | 0.5 in |
| Bushing Key Seat | Standard |
| Bushing Series | 1008 |
| Bore Range [Max] | 1 in |
| Bore Size | 0.625 in |
| Weight | 0.3 LB |
| Bore Range [Min] | 0.5 in |
| Bushing Key Seat | Standard |
| Bushing Series | 1008 |
| Bore Range [Max] | 1 in |
| Bore Size | 0.625 in |
| Weight | 0.3 LB |