- Male Pipe Swivel Fitting for 1/4" ID Hose
- 1/4" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Thermoplastic 1-Piece Fitting |
| Material | Thermoplastic |
| Hose I.D. | 1/4 in |
| Overall Length | 2.87 in |
| Compatible Hose | TR8, GR8, NR8 |
| Threads per Inch | 18 |
| Hose Cut-Off Factor | 1.81 in |
| Fitting Type | Male Pipe Swivel |
| Rigid/Swivel | Swivel |
| Thread Size | 1/4 |
| Hex Size | 5/8 in, 11/16 in |
| Origin | Hose to Pipe Ftg |
| Weight | 0.05 LB |
| EAN or UPC | 37256373107 |

