- JIC Female Swivel Fitting for 1/4" ID Hose
- 3/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Threads per Inch | 18 |
| Tube O.D. | 3/8 in |
| Material | Thermoplastic |
| Compatible Hose | TR8, GR8, NR8 |
| Thread Size | 9/16 |
| Rigid/Swivel | Swivel |
| Hose Cut-Off Factor | 1.44 in |
| Origin | Hose to Tube Ftg |
| Hose I.D. | 1/4 in |
| Series | Thermoplastic 1-Piece Fitting |
| Thread Pitch | N/A |
| Fitting Type | JIC Female Swivel |
| Overall Length | 2.53 in |
| Hex Size | 5/8 in, 3/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 37256372537 |

