- Female O-Ring Face Seal Swivel Straight Fitting for 3/8" ID Hose
- 3/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Tube Ftg |
| Thread Size | 9/16 |
| Hose I.D. | 3/8 in |
| Material | Thermoplastic |
| Fitting Type | Female O-Ring Face Seal Swivel Straight |
| Thread Pitch | N/A |
| Threads per Inch | 18 |
| Tube O.D. | 3/8 in |
| Overall Length | 2.75 in |
| Hex Size | 3/4 in, 7/8 in |
| Compatible Hose | TR7, TR8, BR7, GR7, GR8, GR18, NR7, NR8 |
| Series | Thermoplastic 1-Piece Fitting |
| Hose Cut-Off Factor | 1.44 in |
| Rigid/Swivel | Swivel |
| Weight | 0.05 LB |
| EAN or UPC | 37256432040 |

